6-1/8 in. Horsehair Tin Ferrule Acid Brush
6-1/8 in. Horsehair Tin Ferrule Acid Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 6-1/8 in
- Material:
- Horsehair
- Product Type:
- Acid Brush
- Width:
- 9/16 in