Oshkosh Tool Company
10 ft. Master Spoon
Part #OSPOON10 | Item #4931996 | Manufacturer Part #2026
Call for Pricing
Length:
How to get it:
Product Details
- Our spoon shovels have the same high-carbon steel blades used to make our digging shovels
- We use our own special patterns to manufacture the eastern and wesSpoon blade stern styles
- Handles have footage marks to indicate depth of the hole
Specifications
Blade Material: Carbon Steel
Handle Material: Wood
Length: 10 ft
Material: Alloy Steel
Number Of Pieces: 1 Piece
Shovel Head Type: Round
Tool Type: Sewer Spoon
Waterworks Application: Sewer