Oshkosh Tool Company
12 ft. Sewer Spoon with 1 Piece Ash Handle
Part #OSPOON12 | Item #4931998 | Manufacturer Part #2027
Call for Pricing
Length:
How to get it:
Product Details
- Sewer spoons makes short work of those tough to reach spaces
- Scoop is turned up at the edges and is flat on the bottom
- Spoons get to those hard to reach spaces
- Ships motor freight
- Solid ash handle
Specifications
Blade Material: Carbon Steel
Handle Material: Wood
Length: 12 ft
Material: Alloy Steel
Number Of Pieces: 1 Piece
Shovel Head Type: Round
Tool Type: Sewer Spoon
Waterworks Application: Sewer