200 Lumen LED Flashlight in Gunmetal
200 Lumen LED Flashlight in Gunmetal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- First Responders, Hunters, Outdoors Enthusiasts
- Battery Size:
- C
- Color Finish Name:
- Gunmetal
- Height:
- 9-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 1-1/2 in