Oventrop

2 in. Solder Balancing Valve

Part #O1660956  |  Manufacturer Part #1660956

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Solder

Lead Law Compliant: Yes

Material: Bronze

Valve Size: 2 in