Owens Corning Fiberglass
QuietR® 100 ft. x 47-1/2 x 1 in. Fiberglass Duct Liner
Part #O150 | Item #73097 | Manufacturer Part #150
Call for Pricing
Thickness:
1 inHow to get it:
Product Details
- Flexible and easy to install
- Foil Reinforced Kraft (FRK) facing is easy to clean
- Condensation control
- Increased comfort control
Documents
Specifications
Collection: QuietR®
Length: 100 ft
Material: Fiberglass
Product Type: Duct Liner
R value: R4.2
Thickness: 1 in
Width: 47-1/2 in