QuietR® 50 ft. x 56-1/4 x 2 in. Fiberglass Duct Liner

Part #O634857  |  Item #5147449  |  Manufacturer Part #634857

Call for Pricing

Thickness:

2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: QuietR®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R8

Thickness: 2 in

Width: 56-1/4 in