Owens Corning Fiberglass
Softr® Fiberglass 48 in. Duct Wrap
Part #F11248100DW7 | Item #1842045
Call for Pricing
Width:
48 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Collection: Softr®
Length: 100 ft
Material: Fiberglass
Product Type: Duct Wrap
R value: R4.2
Thickness: 1-1/2 in
Width: 48 in