4 Ton 14.0 SEER R-410A Packaged Heat Pump
4 Ton 14.0 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Residential
- BTU:
- 48000
- Factory Std. Refrigerant Charge:
- 106 oz
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- Volts:
- 208/230V