5 Ton - Convertible - Multispeed - Air Handler
5 Ton - Convertible - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxbox air handlers are adaptable to 13, 14 and 16 SEER models and available with a PSC or ECM motor
- DOE 2023 compliant models available
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Painted, galvanized steel cabinets resist rust
- ECM models achieve higher ratings
- Oxbox air handlers offer multiple airflow designs for convertibility
- All-aluminum coils
- 1.5 – 5 ton models available
- Dual drainage spouts offer flexibility in installation options
- Auxiliary heaters available in 5kw–20kw
Documents
Specifications
- BTU:
- 60000
- Blower Type:
- Multispeed
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Convertible
- Depth:
- 24 in
- ETL Listed:
- Yes
- Height:
- 54-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 22 in