14 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined (Less Accessories)
P-401 14 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 14 in x 12 in
- Material:
- Ductile Iron, Ceramic Epoxy
- NSF Certified:
- No
- Pipe Lining:
- Protecto P-401