20 Ductile Iron 125# Flange P-401 11-1/4 BEND
P-401 20 Ductile Iron 125# Flange P-401 11-1/4 BEND
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Material:
- Ductile Iron
- Type:
- F1P420