20 x 12 in. Flanged Ductile Iron Eccentric Reducer
20 x 12 in. Flanged Ductile Iron Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 20 in x 12 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Protecto P-401