P-401 3 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)

Part #MJ1P4LAM  |  Item #1839506  |  Manufacturer Part #511885

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJ1P4LA10 | Item #1839134 | Mfr. Part #468103

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJ1P4LA12 | Item #1839505 | Mfr. Part #478447

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJ1P4LA14 | Item #1839259 | Mfr. Part #520603

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJ1P4LA16 | Item #1839648 | Mfr. Part #490210

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJ1P4LA18 | Item #1839389 | Mfr. Part #517306

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJ1P4LA20 | Item #1839169 | Mfr. Part #032855

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJ1P4LA24 | Item #1839285 | Mfr. Part #508175

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJ1P4LA30 | Item #2128172 | Mfr. Part #531036

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #MJ1P4LA36 | Item #4115134 | Mfr. Part #36MJ11P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJ1P4LAM | Item #1839506 | Mfr. Part #511885

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJ1P4LAP | Item #1839723 | Mfr. Part #497424

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJ1P4LAU | Item #1839449 | Mfr. Part #497509

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJ1P4LAX | Item #1839215 | Mfr. Part #030561

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Collection: P-401

Ductile Iron Class: C153

Elbow Degree: 11-1/4

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™