P-401 3 in. Mechanical Joint Ductile Iron C153 Short Body Wye (Less Accessories)

Part #MJYP4LAM  |  Manufacturer Part #468080

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905, ANSI 61]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA A-21.4, AWWA C-104, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Protecto P-401