P-401 4 in. Flanged 125# Ductile Iron 22 1/2° Bends

Part #F2P4P  |  Item #1839480  |  Manufacturer Part #039879

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #F2P4P | Item #1839480 | Mfr. Part #039879

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

Elbow Degree: 22-1/2

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: No