P-401 4 in. Flanged 125# Ductile Iron Cross

Part #FCROSSP4P  |  Item #1839518  |  Manufacturer Part #530046

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #FCROSSP4P | Item #1839518 | Mfr. Part #530046

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Size 4: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No