6 in. Flanged 125# Ductile Iron 90 Degree Base Bend with Protecto P-401 Lined
P-401 6 in. Flanged 125# Ductile Iron 90 Degree Base Bend with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110, ANSI Class 125
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
- Clean Bagged:
- No
- Coating:
- Epoxy, Prime Coated
- Collection:
- P-401
- Ductile Iron Class:
- CL110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - High:
- 350
- Pressure Class:
- 125#
- UL Listed:
- Yes
- Weight:
- 67 lb