P-401 6 x 12 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)
Part #FBLSP4LAU | Item #1839130 | Manufacturer Part #523529
Product Details
- 12 in length
- Pressure rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51]
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Collection: P-401
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Straight, Long]
Material: Ductile Iron
Origin: Global
Pipe Lining: Protecto 401™