P-401 8 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)

Part #MJSCAPP4LAX  |  Item #1839157  |  Manufacturer Part #477474

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJSCAPP4LA10 | Item #1839703 | Mfr. Part #499977

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJSCAPP4LA12 | Item #1839432 | Mfr. Part #499077

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJSCAPP4LA14 | Item #1839201 | Mfr. Part #032985

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJSCAPP4LA16 | Item #1839574 | Mfr. Part #032992

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJSCAPP4LA18 | Item #1839321 | Mfr. Part #033005

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJSCAPP4LA20 | Item #1839736 | Mfr. Part #033013

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJSCAPP4LA24 | Item #1839232 | Mfr. Part #055979

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJSCAPP4LAM | Item #1839433 | Mfr. Part #030707

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJSCAPP4LAP | Item #1839632 | Mfr. Part #050554

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJSCAPP4LAU | Item #1839373 | Mfr. Part #497448

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJSCAPP4LAX | Item #1839157 | Mfr. Part #477474

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™