P-401 Mechanical Joint Ductile Iron C153 Short Body Tee (Less Accessories)
Part #MJTP4LAM | Item #1839568 | Manufacturer Part #670610511892
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Pressure rating 350 psi
Documents
Specifications
ANSI Specifications: ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA Specifications: AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged: No
Collection: P-401
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No
Origin: Global
Pipe Lining: Protecto 401™
UL Listed: Yes