4 in. Gasket 350 psi Sure Stop

Part #PST350GP  |  Item #4375471

Call for Pricing EACH
(Pricing is for 4 in)
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #PST350G10 | Item #4411494 | Mfr. Part #ST350G10

    Call for Pricing
    Call for Pricing
    Call us for price
    $134.15 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #PST350G12 | Item #4375483

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in

    Part #PST350G16 | Item #4411496 | Mfr. Part #ST350G16

    Call for Pricing
    Call for Pricing
    Call us for price
    $359.30 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PST350GP | Item #4375471

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #PST350GU | Item #4375472

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #PST350GX | Item #4375474

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Water

Clean Bagged: No

End Connection 1: Gasket

End Connections: Gasket

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Cast Iron

Maximum Pressure: 350 psi