1/25 hp 115V Inducer Motor
1/25 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 5MFD capacitor
Specifications
- AMP:
- 0.92
- Depth:
- 14-2/5 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Horsepower:
- 1/25 hp
- Motor Enclosure:
- Open
- Power Source:
- Electric
- RPM:
- 3350
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Width:
- 2 in