25 psi Low Pressure Control
25 psi Low Pressure Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 3-3/10 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -30 to 80 Deg C (20 to 176 Deg F)
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 24/120/240V