6 x 1-1/8 in. Variable Pitch Double Groove Pulley
6 x 1-1/8 in. Variable Pitch Double Groove Pulley
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stock PVP Variable Pitch Double Groove Pulleys 6" O.D.
Specifications
- Bore Size:
- 1.125
- Depth:
- 6-1/2 in
- Diameter:
- 6 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted