30/10mfd 370V Oval Capacitor
Titan HD™ 30/10mfd 370V Oval Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Titan HD™
- Height:
- 2-91/100 in
- Length:
- 1-3/4 in
- MFD Rating -:
- 30/10 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- Shape:
- Oval
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2-3/4 in