4-3/4 in. Polyethylene Edge Channel Wobble in Clear
4-3/4 in. Polyethylene Edge Channel Wobble in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 0.010 in