18 ga 250 ft. 8-Conductors Rool Irrigation Wire
18 ga 250 ft. 8-Conductors Rool Irrigation Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire insulated with 0.015" of 80° C color-coded PVC insulation
- Outer jacket is UV and sunlight resistant
- Underground low energy circuit cable with 8 conductors
Documents
Specifications
- ASTM:
- ASTM B-3
- Cable or Wire Type:
- Irrigation Wire
- Coating:
- Plastic
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 29/100 in
- Gauge (metal):
- 18 ga
- Length:
- 250 ft
- Material:
- Copper
- UL Listed:
- Yes
- Volts:
- 30V