500 ft. 14 ga Wire in Yellow
500 ft. 14 ga Wire in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 45 millimeter polyethylene insulation thickness
Specifications
- Cable or Wire Type:
- Tracer Wire
- Coating:
- Plastic
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper
- Wire Gauge (AWG):
- 14 ga