16-99/100 in. AA Battery Powered Chlorosense Water Test Kit
16-99/100 in. AA Battery Powered Chlorosense Water Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not affected by solids or sampler color
- Follows EPA approved method
- Unique sensor technology for measuring free and total chlorine
- Waterproof USB connection for instrument settings, software update and data download of the results log that accommodates up to 500 data sets with time/date stamp and sample ID
- Supplied in an ergonomic shoulder case containing all necessary components for field analysis including the meter, 100 sensors, calibration clip, field check standards, USB cable, batteries and instructions
- Measurement process is simple and rapid - fill sample vessel, insert sensor and close lid
- Designed for field analysis, the instrument is robust, waterproof and battery operated
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 11-59/100 in
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Chlorosense Water Test Kit
- UL Listed:
- No
- Width:
- 16-99/100 in