1-17/20 in. GN-6 Metricel Membrane Filter Pall Life Science 1000 PK
1-17/20 in. GN-6 Metricel Membrane Filter Pall Life Science 1000 PK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gridline assists in quantification
- Filter membranes are sterile and individually wrapped
- Membrane 0.45 ?m for microbiological analysis
- Ideal for isolation and enumeration of total coliform, fecal coliform and E. coli
- Mixed cellulose ester material provides maximum organism recovery
Specifications
- CE Approved:
- No
- Diameter:
- 1-17/20 in
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 1000
- Product Type:
- GN-6 Metricel Membrane Filter Pall Life Science
- UL Listed:
- No