Hinge Pin Door Stop in Polished Chrome

You last purchased this on
 
Pamex

Hinge Pin Door Stop in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Hinge Pin Door Stop in Polished Chrome

  • Fast #
  • Part #PDD0241CP
  • Item #7183285
  • Manufacturer Part #DD0241CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complete w/ rubber stop & plastic spacer
  • 2” adjustable rubber head screw
  • Material: Zinc die-cast
  • Overall size: 2-7/16” x 1-3/4”
  • Projection: 2-7/16” from 5/16” diameter hinge pin
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5/16 in
Door Stop Type:
Hinge Pin Door Stop
UL Listed:
No