Single Cylinder Exterior Entry Knob in Satin Nickel
Single Cylinder Exterior Entry Knob in Satin Nickel
Frequently Purchased Together
Product Details
- Bumper less design eliminates damage to doors and trim
- Installs in seconds, no tools required
- Material: Carbon steel
- Overall size: 4-3/4” x 3/4”
- Hinge mounted, suitable for residential application
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Hinge Pin Door Stop
- Material:
- Stainless Steel