18 MBH Multi-Zone Wall Mount Outdoor 1.5 Ton Condenser Mini-Split Unit
RAC Multi E 18 MBH Multi-Zone Wall Mount Outdoor 1.5 Ton Condenser Mini-Split Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Recommended Breaker Size: 25 Amps
Documents
Specifications
- AMP:
- 6, 6.6, 7.8, 8.5
- BTU:
- 18000
- BTU Cooling Rating:
- 16700 Btu/h
- BTU Heat Rating:
- 20200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- RAC Multi E
- Decibel Rating (dB):
- 49 dB
- Depth:
- 12-63/100 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 31-5/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 164 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 19
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Type:
- PCU2E18SBU5
- Volts:
- 208/230V
- Weight:
- 152 lb
- Width:
- 34-15/32 in
- Zones:
- 2