340 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #VTX600
WhisperLine™ 340 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for multiple-task ventilation
- Housing is made of heavy-gauge zinc galvanized steel and painted to protect from rust
- Motor equipped with thermal cutoff fuse
- Parts Warranty: 3 Years
- Joist, truss, and suspension brackets included
- Frequency: 60 Hz
- Can be installed in 5 different positions
- Housing insulated to prevent condensation and noise
Specifications
- AMP:
- 0.86
- CEC Compliant:
- For Sale in CA
- CFM:
- 340 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperLine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 26 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Remote Mount
- Length:
- 10-5/8 in
- Lights Included:
- No
- Material:
- Steel
- Maximum Airflow:
- 340
- Phase:
- Single Phase
- Product Type:
- Fan
- Sones:
- 1.7
- Volts:
- 120V
- Watts:
- 98 W
- Width:
- 23-5/8 in