In-Line Fan 120 CFM
This product has been replaced by
Manufacturer Part #FV-10NLF1E
WhisperLine™ In-Line Fan 120 CFM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for multiple-task ventilation
- Housing is made of heavy-gauge zinc galvanized steel and painted to protect from rust
- Motor equipped with thermal cutoff fuse
- Joist, truss, and suspension brackets included
- Can be installed in 5 different positions
- Housing insulated to prevent condensation and noise
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 120 ft3/min
- Collection:
- WhisperLine™
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Sones:
- 1.0
- UL Listed:
- Yes