Wye Adapter Kit Aluminum and Galvanized Steel 4 in.
WhisperLine™ Wye Adapter Kit Aluminum and Galvanized Steel 4 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- WhisperLine™
- Diameter - Inside 1:
- 4 in
- Length:
- 6 in
- Material:
- Aluminum, Steel
- Product Type:
- Wye Adapter Kit
- Width:
- 16 in