100 CFM 1.5 Sone Super L/P Vent
WhisperValue® 100 CFM 1.5 Sone Super L/P Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel/Plastic
- 120V
- WhisperValue
- Requires 4" ductwork and wall or roof jack
- Fits in 2 x 8 construction
- Totally enclosed DC motor for long life rated for continuous run
- Super quiet performance
- Ceiling and/or mounted bathroom exhaust ventilation fan
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperValue®
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Length:
- 10-1/4 in
- Material:
- Steel, Plastic
- Sones:
- 1.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36.4 W