Ceiling Mounted Ventilation Fan 80 CFM

This product has been replaced by

Panasonic White 110 CFM Bathroom Exhaust Fan
Panasonic 110 CFM Bathroom Exhaust Fan in White
Manufacturer Part #FV-08-11VFM5
You last purchased this on
 
Panasonic

WhisperWelcome™ Ceiling Mounted Ventilation Fan 80 CFM

  • Fast #
  • Part #PANFV08VFM2
  • Item #4130980
  • Manufacturer Part #FV-08VFM2
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Panasonic White 110 CFM Bathroom Exhaust Fan
Panasonic 110 CFM Bathroom Exhaust Fan in White
Manufacturer Part #FV-08-11VFM5
Panasonic

WhisperWelcome™ Ceiling Mounted Ventilation Fan 80 CFM

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • After 20 minutes, built-in delay timer turns the fan off
  • Can be installed in 2" x 6" and 2" x 8" ceiling joists
  • SmartAction® motion sensor automatically turns on when someone enters the room
  • Built in backdraft damper
  • Double hanger bar system allows for ideal positioning
  • Dual rated for 3" or 4" duct
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Coating:
Galvanized
Collection:
WhisperWelcome™
Color Finish Name:
White
Depth:
5-5/8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
10-1/4 in
Material:
Steel, Plastic
Type:
PANFV08VFM2
UL Listed:
Yes
Volts:
120V
Watts:
24.5 W