3/4 x 1/16 in. 150# Old Ring Rubber Gasket

You last purchased this on
 
Paramount Supply

9000 Series 3/4 x 1/16 in. 150# Old Ring Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paramount Supply

9000 Series 3/4 x 1/16 in. 150# Old Ring Rubber Gasket

  • Fast #
  • Part #P2330211
  • Item #4568183
  • Manufacturer Part #23 30211
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
9000 Series
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Pressure Class:
150#
Thickness:
0.0625 in
UL Listed:
No