DESCRIPTION

  • Backplate diameter of 5-1/8"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Features a bright antique brass finish with copper undertones
  • Includes 15' of wire

Park Harbor® 100W 1-Light Medium E-26 Pendant in Antique Brass

PHPL5571AB

Color/Finish

Antique Brass

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Energy Star Compliant
No
Height
14-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
15 in

Print