100W 12-1/8 in. 3-Light Medium E-26 Chandlier in Oil Rubbed Bronze
100W 12-1/8 in. 3-Light Medium E-26 Chandlier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 5' of chain
- Also includes 15' of wire
- Features a dark oil rubbed bronze finish with black undertones
- Rated for dry locations
- Can be mounted on a sloped ceiling at up to a 90° angle
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Fabric
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 19-1/2 in