• Cart

DESCRIPTION

  • Bulbs not included
  • Features a warm oil rubbed bronze finish with chocolate brown undertones
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® 100W 4-Light Medium E-26 Pendant in Oil Rubbed Bronze

PHPL5304ORB

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
19 in
Energy Star Compliant
No
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Metal
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100

$392.2
EACH

(Pricing is for Oil Rubbed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment