20 in. 60W 3-Light Medium Pendant in Matte Black
Redden 20 in. 60W 3-Light Medium Pendant in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1" W X 5-7/8" W
- Not dimmable
- Bulb not included
- Chain not included
- Stem included: 54"
- Maximum hanging height: 65-3/8"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Redden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 20 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Fabric
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W