60W 4-Light Candelabra E-12 Pendant in Warm Bronze
Jackson 60W 4-Light Candelabra E-12 Pendant in Warm Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes 15' of wire
- Cannot be mounted on a sloped ceiling
- Includes 5' of chain
Specifications
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Warm Bronze
- Energy Star Compliant:
- No
- Height:
- 25-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 14 in