60W 4-Light Pendant in Antique White
Delia 60W 4-Light Pendant in Antique White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1-3/8" H x 5-1/8" Dia.
- Not dimmable
- Bulb not included
- Chain included: 60"
- Stem not included
- Maximum hanging height: 87-5/8"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Delia
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 25-5/8 in