60W 15-1/4 in. 1-Light Candelabra E-12 Wall Sconce in Black/Antique Brass

You last purchased this on
 
Signature Hardware

Beatty 60W 15-1/4 in. 1-Light Candelabra E-12 Wall Sconce in Black/Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beatty 60W 15-1/4 in. 1-Light Candelabra E-12 Wall Sconce in Black/Antique Brass

  • Fast #
  • Part #PHWL3071BKAB
  • Item #5150922
  • Manufacturer Part #440742
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass/Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Can be mounted up only
  • Extension: 7-1/4"
  • Features an antique brass finish with gold hues, brown undertones and black accents
  • Backplate diameter of 4-3/4"
  • Requires Certification

Specifications

Collection:
Beatty
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass/Black
Energy Star Compliant:
No
Height:
15-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
6 in