15 in. Tall 1-Light Wall Scone in Polished Nickel (60W)
Beatty 15 in. Tall 1-Light Wall Scone in Polished Nickel (60W)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension: 7-1/4"
- Backplate diameter of 4-3/4"
- Can be mounted up only
Specifications
- Collection:
- Beatty
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 6 in