60W 15-1/8 in. 1-Light Candelabra E-12 Wall Sconce in Oil Rubbed Bronze
Birkdale 60W 15-1/8 in. 1-Light Candelabra E-12 Wall Sconce in Oil Rubbed Bronze
Product Details
- Can be mounted up only
- Features a dark oil rubbed bronze finish with black undertones
Specifications
- Collection:
- Birkdale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 15-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 5 in