6W 1-Light LED Post Mount Lantern in Black
Cape Charles 6W 1-Light LED Post Mount Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped Ceiling: No
- Dimmable: No
- Bulb Included: Yes
- Location Rating: Wet
- Dark Sky Compliant: No
- Light Bulb Type: LED
- Glass Type: Opal Etched
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Cape Charles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Opal Etched
- Height:
- 23 in
- Installation Type:
- Post Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 770
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- Product Type:
- Lantern
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 11 W
- Width:
- 8 in